Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H
- Zoro #: G2937973
- Mfr #: CVDJ1878A LIGHT GREY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 20/22
- Number of Drawers: 0
- Number of Shelves: 4
$955.24
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $955.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVDJ1878A LIGHT GREY Specifications
- Zoro #: G2937973
- Mfr #: CVDJ1878A LIGHT GREY
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Color: Light Gray
- Gauge: 20/22
- Number of Drawers: 0
- Number of Shelves: 4
- Overall Height: 78 in
- Depth: 18 in
- Handle Type: Swing
- Item: Storage Cabinet
- Width: 48 in
- Finish: Powder Coated
- Number of Doors: 2
- Shelf Capacity: 400 lb
- Standards: SCS, ANSI/BIFMA
- Height: 78 in
- Includes: (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves; Floor Levelers
- Method of Construction: Bolted
- Lock Type: Keyed
- Country of Origin (subject to change): United States
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Reviews of Tennsco #CVDJ1878A LIGHT GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1470 BLACK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114MGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1470 SAND
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 42 in H, Stationary J2442A-MGY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2470 BLACK
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 2471MGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842A SAND
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ2442A MED GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ1842SU SAND
- LISTA Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary XSHSSD1350CB
- EQUIPTO Handy cabinet 30"Wx 13"Dx27"H, GY 1734-GY
- Tennsco Industrial Storage Cabinets