Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G2110897
- Mfr #: CVDJ2478C MED GREY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 20/22
- Number of Drawers: 0
$953.92
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $953.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVDJ2478C MED GREY Specifications
- Zoro #: G2110897
- Mfr #: CVDJ2478C MED GREY
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Color: Medium Gray
- Gauge: 20/22
- Number of Drawers: 0
- Number of Shelves: 5 Adjustable Shelves
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Shelf Capacity: 400 lb
- Width: 48 in
- Locking Points: 3 Points
- Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
- Finish: Powder Coated
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Number of Doors: 2
- Mobile/Stationary: Stationary
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Standards: ANSI/BIFMA, SCS
- Cabinet Height Range: Full Height
- Height: 78 in
- Method of Construction: Bolted
- Lock Type: Keyed
- Overall WxDxH: 48 in x 24 in x 78 in
- Body Panel Type: Solid
- Cabinet Storage Components: Hanging Rods, Shelves
- Load Capacity per Shelf: 400 lb
- Door Locking Points: 3
- Base Type: Leveling
- Panel Material Thickness: 22 ga
- ShelvesAdj: 5 Adjustable
- Door Handle Type: Swing
- No. of Drawers: 0
- Handle/Lock Type: Swing Handle & Keyed
- Overall WxD: 48 in x 24 in
- Cabinet Locking Mechanism: Keyed
- Product Type: Storage Cabinet
- Casters Included: No
- Frame Assembled: Unassembled
- Mobility: Stationary
- Number of Shelves and Adjustability: 5 Adjustable Shelves
- For Use Outdoors: No
- Cabinet Finish: Powder Coated
- Cabinet Door Type: Clearview
- Item - Storage Cabinets: Storage Cabinet
- Color Family: Gray
- Material - Cabinets: Steel
- Height of Cabinet: 78 in
- Cabinet Finish/Material: Powder Coated Steel
- For Use Indoors/Outdoors: No
- Overall Depth: 24 in
- Includes Hanging Rod: Yes
- Number of Keys: 2
- Locking Cabinet: Yes
- Audit Trail Storage: None
- Cabinet Handle Style: Swing
- Shelf Adjustability: Adjustable
- Includes Keys: Yes
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Reviews of Tennsco #CVDJ2478C MED GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478C SAND
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7220 MED GRAY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 1872LGY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXMG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1480 BLACK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H 1842 MED GRAY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD1442 MED GREY
- TENNSCO 20 ga. ga. Steel Storage Cabinet, Stationary JO2478SUWMG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1842 BLACK
- LABCONCO Protector 12In. Standard Storage Cabinet 9900800
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, BL QVC362478SU-BL
- Tennsco Industrial Storage Cabinets