Tennsco
21" W 6 Drawer Light Gray
- Zoro #: G1853260
- Mfr #: CF-669LGY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 52-3/8"
- Number of Drawers: 6
- Width: 21"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Overall Width: 21"
- Item: Drawer Card File Cabinet
$1,412.79
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $1,412.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-669LGY Specifications
- Zoro #: G1853260
- Mfr #: CF-669LGY
- UPC #: 00999992914146
- Color: Light Gray
- Height: 52-3/8"
- Number of Drawers: 6
- Width: 21"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Overall Width: 21"
- Item: Drawer Card File Cabinet
- Country of Origin (subject to change): United States
Description
Drawer Card File,21inWx28inDx52-3/8inH,6
Reviews of Tennsco #CF-669LGY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 21" W 6 Drawer Putty CF-669PY
- TENNSCO 21" W 6 Drawer Sand CF-669SD
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4260L50 PUTTY
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS370PY
- TENNSCO 19" W Card File, Champagne/Putty CF-758-CPY
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS361LLGY
- TENNSCO 17-15/16" W Vertical File, Champagne/Putty V282C-MF-CPY
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- TENNSCO 15" W Card File, Sand CF-846-SND
- SP RICHARDS Lorell® 2-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 28"H, Putty LLR42290
- MAJOR File Cabinet Bar / Security Lock Bar for Locking File Cabinets / 4 Drawer - 49-1/2" length - MJR-FB-4L
- Tennsco File Cabinets