Tennsco
21" W Card File, Black
- Zoro #: G4738890
- Mfr #: CF-669-BLK
Key Features
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 21"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 21"
$1,550.24
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,550.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-669-BLK Specifications
- Zoro #: G4738890
- Mfr #: CF-669-BLK
- Color: Black
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 21"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 21"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-669-BLK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 42" W Laterial File Cabinet, Light Gray LPL4248L40 LGHT GREY
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal DWR6618MGY
- TENNSCO 14-15/16" W 3 Drawer Putty, Letter V283-MFPY
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS371LLGY
- TENNSCO 14-15/16" W 5 Drawer Sand, Letter V285-MFSD
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS350PY
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- TENNSCO 14-15/16" W Vertical File, Medium Gray V285-MF-MGY
- TENNSCO 14-15/16" W Vertical File, Sand V285-MF-SND
- SPACE SOLUTIONS Storage Cabinet, Small, 3 Shelf, Charcoal 22599
- FIRE KING Fireking Fireproof 4 Drawer Vertical File Cabinet - Legal Size 21"W x 25"D x 53"H - Black 42125 CBL
- Tennsco File Cabinets