Tennsco
21" W Card File, Medium Gray
- Zoro #: G4739073
- Mfr #: CF-669-MGY
Key Features
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 21"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 21"
$1,486.31
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $1,486.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-669-MGY Specifications
- Zoro #: G4739073
- Mfr #: CF-669-MGY
- Color: Medium Gray
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 21"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 21"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-669-MGY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving 3018SD
- TENNSCO 42" W Laterial File Cabinet, Light Gray LPL4248L40 LGHT GREY
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal DWR4218SD
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4224L20 PUTTY
- TENNSCO 36" W Laterial File Cabinet, Champagne/Putty LPL3648L40 PUTTY
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty 2085PY
- TENNSCO 19" W Card File, Sand CF-758-SND
- TENNSCO 15" W Card File, Black CF-846-BLK
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3624L20 LGHT GREY
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone 93631-1159
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet PL184CG
- Tennsco File Cabinets