Tennsco
21" W Card File, Sand
Mfr # CF-669-SND
Zoro # G4739067
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,325.99
Key Features
- Height 52-3/8"
- Type Drawer Card File
- Width 21"
- Finish Powder Coated
- Overall Width 21"
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal DWR6618SD
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal DWR6618MGY
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4224L20 PUTTY
- TENNSCO 42" W Laterial File Cabinet, Black LPL4224L20 BLACK
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS360LGY
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH CF-669BK
- TENNSCO 14-15/16" W 5 Drawer Light Gray, Letter V285-MFLGY
- TENNSCO 14-15/16" W 5 Drawer Black, Letter V285-MFBK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving 3018SD
- REGENCY 36 W Legacy Stand Up, Ash Grey LPLF4136AG
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter 21116
- Tennsco File Cabinets