Tennsco

22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary

Tennsco 22 ga. ga. Carbon Steel Storage Cabinet,  36 in W,  42 in H,  Stationary 1842LGY
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Gauge: 22 ga.
  • Number of Drawers: 0
See full product details
$480.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #1842LGY Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Light Gray
  • Gauge: 22 ga.
  • Number of Drawers: 0
  • Number of Shelves: 2 Adjustable Shelves
  • Overall Height: 42 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Shelf Capacity: 150 lb
  • Includes: 1 Bottom Shelf, 16 Gauge Door Frame, 2 Adjustable Shelves, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Standards: ANSI/BIFMA, SCS
  • Method of Construction: Bolted
  • Mobile/Stationary: Stationary
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Locking Points: 3 Points
  • Finish: Powder Coated
  • Number of Doors: 2
  • Cabinet Height Range: Counter Height
  • Width: 36 in
  • Height: 42 in
  • Lock Type: Keyed
  • Load Capacity per Shelf: 200 lb
  • Panel Material Thickness: 22 ga
  • Door Locking Points: 3
  • Door Material Thickness: 16 ga
  • Overall WxDxH: 36 in x 18 in x 42 in
  • Body Panel Type: Solid
  • Cabinet Storage Components: Shelves
  • Shelf Adjustment Increments: 2 in
  • Base Type: Leveling
  • Cabinet Finish: Powder Coated
  • Audit Trail Storage: None
  • Door Handle Type: Swing
  • Number of Keys: 2
  • Number of Shelves and Adjustability: 2 Adjustable Shelves
  • Material - Cabinets: Steel
  • Overall Depth: 18 in
  • Cabinet Handle Style: Swing
  • Height of Cabinet: 42 in
  • For Use Outdoors: No
  • Cabinet Locking Mechanism: Keyed
  • For Use Indoors/Outdoors: No
  • Item - Storage Cabinets: Storage Cabinet
  • Product Type: Storage Cabinet
  • No. of Drawers: 0
  • Mobility: Stationary
  • Shelf Adjustability: Adjustable
  • Locking Cabinet: Yes
  • Cabinet Finish/Material: Powder Coated Steel
  • Color Family: Gray
  • Overall WxD: 36 in x 18 in
  • Frame Assembled: Unassembled
  • Includes Keys: Yes
  • Casters Included: No
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Cabinet Door Type: Standard
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Tennsco #1842LGY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.