Tennsco
22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # 4218DLX-SD
Zoro # G2129876
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024DHLG
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1442 GRAY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1481MG
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6624DHSD
- TENNSCO Heavy Gauge Welded Steel Assembled Jumbo Steel Storage Cabinet, 48" W, 78" H J2478SULGY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary 1824LG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 7820LGY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7814 BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 2470 GRAY
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S18ME
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1115
- Tennsco Industrial Storage Cabinets