Tennsco
22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2226780
- Mfr #: 1871SD
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Gauge: 22
- Number of Drawers: 0
$435.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $435.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #1871SD
- Zoro #G2226780
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 78 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Overall Depth | 18 in |
Height of Cabinet | 78 in |
Overall WxD | 36 in x 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Details
Cabinet Style | Wardrobe |
Duty Rating | Medium Duty |
Material | Carbon Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Sand |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 1 Adjustable Shelf |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #1871SD
Explore more
- TENNSCO Unassembled Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey 3070-MGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELMG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4224MG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1872 BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1871 BLACK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELLG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4224SD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4218 SAND
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CAC1361872-05
- LITTLE GIANT 24" x 24" Interior, 3 Compartments SL2-3D-2424
- Tennsco Industrial Storage Cabinets