Tennsco

22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary

Tennsco 22 ga. ga. Carbon Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 7820MGY
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Gauge: 22 ga.
  • Number of Drawers: 0
See full product details
$920.30
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #7820MGY Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Medium Gray
  • Gauge: 22 ga.
  • Number of Drawers: 0
  • Number of Shelves: 5 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Cabinet Height Range: Full Height
  • Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Locking Points: 3 Points
  • Standards: ANSI/BIFMA, SCS
  • Finish: Powder Coated
  • Method of Construction: Welded
  • Number of Doors: 2
  • Mobile/Stationary: Stationary
  • Shelf Capacity: 200 lb
  • Width: 36 in
  • Height: 78 in
  • Lock Type: Keyed
  • ShelvesAdj: 5 Adjustable
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Body Panel Type: Solid
  • Base Type: Leveling
  • Shelf Adjustment Increments: 2 in
  • Door Locking Points: 3
  • Load Capacity per Shelf: 200 lb
  • Overall WxDxH: 36 in x 24 in x 78 in
  • Door Material Thickness: 16 ga
  • Panel Material Thickness: 22 ga
  • Product Type: Storage Cabinet
  • Number of Shelves and Adjustability: 5 Adjustable Shelves
  • Cabinet Finish: Powder Coated
  • Frame Assembled: Assembled
  • Number of Keys: 2
  • No. of Drawers: 0
  • Cabinet Door Type: Standard
  • Audit Trail Storage: None
  • Color Family: Gray
  • Includes Hanging Rod: Yes
  • Door Handle Type: Swing
  • Item - Storage Cabinets: Storage Cabinet
  • Overall WxD: 36 in x 24 in
  • Cabinet Locking Mechanism: Keyed
  • Casters Included: No
  • Overall Depth: 24 in
  • For Use Outdoors: No
  • Handle/Lock Type: Swing Handle & Keyed
  • Height of Cabinet: 78 in
  • Mobility: Stationary
  • For Use Indoors/Outdoors: No
  • Material - Cabinets: Steel
  • Cabinet Handle Style: Swing
  • Includes Keys: Yes
  • Hanging Rod Material: Steel
  • Locking Cabinet: Yes
  • Cabinet Finish/Material: Powder Coated Steel
  • Shelf Adjustability: Adjustable
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Tennsco #7820MGY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.