Tennsco
22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2175811
- Mfr #: 7824ELPY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Champagne/Putty
- Gauge: 22
$1,000.08
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $1,000.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #7824ELPY Specifications
- Zoro #: G2175811
- Mfr #: 7824ELPY
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Champagne/Putty
- Gauge: 22
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Recessed Pull
- Item: Storage Cabinet
- Includes: (2) Keys, (4) Adjustable Shelves, Bottom Shelf
- Finish: Polyester/Epoxy Powder Paint
- Height: 78 in
- Shelf Capacity: 200 lb
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Mobile/Stationary: Stationary
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Method of Construction: Welded
- Number of Doors: 2
- Standards: ANSI/BIFMA, SCS
- Width: 36 in
- Cabinet Height Range: Full Height
- Lock Type: Electronic Keypad
- Load Capacity per Shelf: 200 lb
- Overall WxDxH: 36 in x 24 in x 78 in
- Base Type: Leveling
- Cabinet Storage Components: Shelves
- Shelf Material Thickness: 22 ga
- Body Panel Type: Solid
- Panel Material Thickness: 22 ga
- Shelf Adjustment Increments: 2 in
- Door Locking Points: 3
- Door Material Thickness: 21 ga
- Color Family: Putty
- Overall Depth: 24 in
- Frame Assembled: Assembled
- Item - Storage Cabinets: Storage Cabinet
- Shelf Adjustability: Adjustable
- For Use Indoors/Outdoors: No
- Number of Keys: 2
- No. of Drawers: 0
- Cabinet Door Type: Standard
- Cabinet Finish: Powder Coated
- Mobility: Stationary
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Cabinet Finish/Material: Powder Coated Steel
- Product Type: Storage Cabinet
- Door Handle Type: Recessed Pull
- Material - Cabinets: Steel
- Locking Cabinet: Yes
- Overall WxD: 36 in x 24 in
- Cabinet Handle Style: Pull
- Door Handle/Lock Type: Recessed Pull Handle & Electronic Keypad
- For Use Outdoors: No
- Height of Cabinet: 78 in
- Includes Keys: Yes
- Casters Included: No
- Cabinet Locking Mechanism: Electronic Keypad
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated
Reviews of Tennsco #7824ELPY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H J2442A-PY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHBK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELMG
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELMG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WELBK
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H J2478SUC BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELBK
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 78 in H 66-DS-244-14DB-SS
- Tennsco Industrial Storage Cabinets