Tennsco
22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2175805
- Mfr #: 7824ELSD
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22
- Number of Drawers: 0
$928.00
9% off
$835.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $835.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELLG
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELMG
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELBK
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442SU-SD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELBK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD2442 SAND
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 7220 SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2470 LIGHT GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114ELMG
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1442 GRAY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2472 BLACK
- Tennsco Industrial Storage Cabinets