Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

22 ga. Carbon Steel Storage Cabinet, 36" W, 42" H, Shelving, Stationary

  • Zoro #: G0397857
  • Mfr #: 4218DLXELLG
$626.18
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Commercial
  • Overall Cabinet Width: 36"
See full product details
This item ships free.

Tennsco #4218DLXELLG Specifications

  • Zoro #: G0397857
  • Mfr #: 4218DLXELLG
Cabinet Style: Shelving Cabinet Strength Rating: Commercial
Overall Cabinet Width: 36" Material: Carbon Steel
Assembled/Unassembled: Assembled Cabinet Door Type: Standard
Cabinet Color: Light Gray Gauge: 22 ga.
Number of Drawers: 0 Number of Shelves: 2
Overall Cabinet Height: 42" Shelf Capacity: 150 lb
Standards: ANSI/BIFMA, SCS Item: Storage Cabinet
No. of Drawers: 0 Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locking Cabinet: Yes Casters Included: No
Green Certification or Other Recognition: SCS Indoor Advantage Certified Cabinet Locking Mechanism: Electronic Keypad
Cabinet Height Range: Counter Height Number of Doors: 2
Locking Points: 2 Points Cabinet Handle Style: Pull
Material - Cabinets: Steel Height of Cabinet: 42 in
Mobile/Stationary: Stationary Width of Cabinet: 36 in
Depth of Cabinet: 18 in Method of Construction: Welded
Finish - Cabinets: Powder Coated Item - Storage Cabinets: Storage Cabinet
Finish: Powder Coated Number of Cabinet Shelves: 2
Overall Cabinet Depth: 18" Includes: (2) Adjustable Shelves, (2) Keys, Bottom Shelf
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 2, Shelf Capacity 150 lb., Number of Doors 2, Cabinet Color Light Gray, Mobile/Stationary Stationary, 22 Gauge, Locking Cabinet Yes, 2 Points Locking Points, Cabinet Locking Mechanism Electronic Keypad

Reviews of Tennsco #4218DLXELLG