Tennsco
22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
- Mfr # 4218DLXELMG
- Zoro # G0397848
$530.21
4% off
$503.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $503.99
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2472 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ2442SU LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELSD
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2472 SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7814 BLACK
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 7824WMGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1442 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A LIGHT GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 7218MGY
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24A-ME
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H AAH-30RB-G
- Tennsco Industrial Storage Cabinets