Tennsco
22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 7820PY
Zoro # G9885337
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$554.99
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Replacement Parts
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELBK
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELBK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218PY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary 1824LG
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H 1870BK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELSD
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H J2442SU-MGY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7814BK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 1472 SD
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary 56.5-BB-240W/HOOKS
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELMG
- Tennsco Industrial Storage Cabinets