Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H
- Zoro #: G2937133
- Mfr #: 1872LGY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 6
$505.81
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Subtotal: $505.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 1872 SD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114DHBK
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary 6615PY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WELPY
- TENNSCO Unassembled Under-Counter Hgt Strg Cabinet, 36"Wx24"Dx36"H, Light Grey 2436-LGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4218 BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1842 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478C SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1481LG
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H W-367224DS-B
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18PL-AM
- Tennsco Industrial Storage Cabinets