Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H
- Zoro #: G2937538
- Mfr #: 7814SD
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 6
$481.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $481.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO Unassembled Under-Counter Hgt Strg Cabinet, 36"Wx18"Dx36"H, Chmpgn/Putty 1436-CPY
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W 1470BK
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478SUC LIGHT GREY
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty 1470PY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 7224SD
- TENNSCO Unassembled Under-Counter Hgt Strg Cabinet, 36"Wx24"Dx36"H, Light Grey 2436-LGY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7214 SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824PY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 BLACK
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary HWG6SC6478-4CL
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1481SD
- Tennsco Industrial Storage Cabinets