Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G3327628
- Mfr #: CVD2472 SAND
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Color: Sand
- Gauge: 22 ga.
$673.01
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $673.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD2472 SAND Specifications
- Zoro #: G3327628
- Mfr #: CVD2472 SAND
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Color: Sand
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 5 Adjustable Shelves
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Finish: Powder Coated
- Shelf Capacity: 150 lb
- Cabinet Height Range: Full Height
- Number of Doors: 2
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Mobile/Stationary: Stationary
- Locking Points: 3 Points
- Method of Construction: Bolted
- Standards: ANSI/BIFMA, SCS
- Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
- Height: 78 in
- Width: 36 in
- Lock Type: Keyed
- Shelf Adjustment Increments: 2 in
- Overall WxDxH: 36 in x 24 in x 78 in
- Door Material Thickness: 16 ga
- Cabinet Storage Components: Hanging Rods, Shelves
- Base Type: Leveling
- Door Locking Points: 3
- Load Capacity per Shelf: 150 lb
- Body Panel Type: Solid
- Panel Material Thickness: 22 ga
- ShelvesAdj: 5 Adjustable
- Shelf Adjustability: Adjustable
- Cabinet Finish/Material: Powder Coated Steel
- For Use Indoors/Outdoors: No
- Includes Hanging Rod: Yes
- Product Type: Storage Cabinet
- Audit Trail Storage: None
- Cabinet Door Type: Clearview
- Hanging Rod Material: Steel
- Cabinet Locking Mechanism: Keyed
- Includes Keys: Yes
- Frame Assembled: Unassembled
- No. of Drawers: 0
- Overall WxD: 36 in x 24 in
- Cabinet Handle Style: Swing
- Color Family: Tan
- Overall Depth: 24 in
- Item - Storage Cabinets: Storage Cabinet
- Mobility: Stationary
- Door Handle Type: Swing
- Height of Cabinet: 78 in
- Cabinet Finish: Powder Coated
- Material - Cabinets: Steel
- Locking Cabinet: Yes
- Casters Included: No
- Number of Keys: 2
- Handle/Lock Type: Swing Handle & Keyed
- For Use Outdoors: No
- Number of Shelves and Adjustability: 5 Adjustable Shelves
- Finish - Cabinets: Powder Coated
- Width of Cabinet: 36 in
- Number of Cabinet Shelves: 5
- Depth of Cabinet: 24 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD2472 SAND
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ1878A MED GREY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442SU-SD
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2472 LIGHT GREY
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Black 721830-BLK
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Chmpgn/Putty 3624-CPY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHMG
- TENNSCO 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H CVD7114 MED GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842A SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 LIGHT GREY
- DIVERSIFIED WOODCRAFTS Tote Tray, Tan, Fiberglass 100135
- EQUIPTO Wardrobe Cabinet 36"W x24"Dx78"H, BK 1717-BK
- Tennsco Industrial Storage Cabinets