Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9835646
- Mfr #: CVD7814 MED GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Gauge: 22 ga.
- Number of Drawers: 0
$646.77
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $646.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD7814 MED GREY Specifications
- Zoro #: G9835646
- Mfr #: CVD7814 MED GREY
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Medium Gray
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 5 Adjustable Shelves
- Overall Height: 78 in
- Depth: 18 in
- Handle Type: Swing
- Item: Storage Cabinet
- Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
- Standards: ANSI/BIFMA, SCS
- Cabinet Height Range: Full Height
- Method of Construction: Welded
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Locking Points: 3 Points
- Number of Doors: 2
- Finish: Powder Coated
- Shelf Capacity: 150 lb
- Mobile/Stationary: Stationary
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Height: 78 in
- Width: 36 in
- Lock Type: Keyed
- Load Capacity per Shelf: 150 lb
- Shelf Adjustment Increments: 2 in
- Body Panel Type: Solid
- Cabinet Storage Components: Hanging Rods, Shelves
- ShelvesAdj: 5 Adjustable
- Door Material Thickness: 16 ga
- Door Locking Points: 3
- Panel Material Thickness: 22 ga
- Overall WxDxH: 36 in x 18 in x 78 in
- Base Type: Leveling
- Height of Cabinet: 78 in
- Overall Depth: 18 in
- Casters Included: No
- Item - Storage Cabinets: Storage Cabinet
- Hanging Rod Material: Steel
- Cabinet Finish: Powder Coated
- Handle/Lock Type: Swing Handle & Keyed
- Door Handle Type: Swing
- Audit Trail Storage: None
- No. of Drawers: 0
- Material - Cabinets: Steel
- Cabinet Handle Style: Swing
- For Use Indoors/Outdoors: No
- Frame Assembled: Assembled
- Cabinet Locking Mechanism: Keyed
- For Use Outdoors: No
- Product Type: Storage Cabinet
- Cabinet Finish/Material: Powder Coated Steel
- Includes Keys: Yes
- Cabinet Door Type: Clearview
- Overall WxD: 36 in x 18 in
- Number of Keys: 2
- Shelf Adjustability: Adjustable
- Color Family: Gray
- Number of Shelves and Adjustability: 5 Adjustable Shelves
- Locking Cabinet: Yes
- Mobility: Stationary
- Includes Hanging Rod: Yes
- Width of Cabinet: 36 in
- Number of Cabinet Shelves: 5
- Finish - Cabinets: Powder Coated
- Depth of Cabinet: 18 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD7814 MED GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7814 BLACK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7814 LIGHT GREY
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUELBK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELLG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 2472 BLACK
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Light Grey 3618-LGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A LIGHT GREY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W MED GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1442 SAND
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Four Compartment Clearview Cabinet 46-4D-LD-248-CFG - 48"W x 24"D x 78"H 46-4D-LD-248-CFG
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1480 SD
- Tennsco Industrial Storage Cabinets