Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9837834
- Mfr #: CVD7818W SAND
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Gauge: 22 ga.
- Number of Drawers: 0
$530.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $530.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W BLACK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W MED GREY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 MED GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114DHLG
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1430PY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442 MED GRAY
- TENNSCO 22 ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 7818WSD
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7824SD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6618DHPY
- DURHAM MFG 16 ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary 2600-2S-95
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHSD
- Tennsco Industrial Storage Cabinets