Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9845595
- Mfr #: CVD7824W MED GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Gauge: 22 ga.
- Number of Drawers: 0
$578.99
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $578.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7824W LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELBK
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H J1878AMGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ2442SU SAND
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ1878SU MED GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6618DHMG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELSD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1472 LIGHT GREY
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 42H, Gray 361842GY
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 48x24x78 - Gray 237621GY
- Tennsco Industrial Storage Cabinets