Tennsco
22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H
- Mfr # 2471LGY
- Zoro # G2937081
$527.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $527.99
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H J1878SULGY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELSD
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1842LGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD1471 MED GREY
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878SUC BLACK
- TENNSCO Unassembled Strd Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Gry 2436-MGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 1482 BLACK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1442 LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2470 MED GREY
- STRONG HOLD 14 ga. Cabinet with Electronic Lock with Digital Screen 48 inW x 24 inD x 75 inH 46-243-AT-L
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFD3
- Tennsco Industrial Storage Cabinets