Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # CVD2442 SAND
Zoro # G7264275
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 7824BK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELSD
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black 7224BK
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary 6615SD
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218LGY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 1872 BLACK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824PY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLXELSD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6624DHMG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXBK
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DL148BL
- Tennsco Industrial Storage Cabinets