Tennsco

22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary

Tennsco 22 ga. Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 7818WELLG
Hover or click to zoom Tap to zoom
  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Gauge: 22
  • Number of Drawers: 0
See full product details
$641.91
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $641.91

Tennsco #7818WELLG Specifications

  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Light Gray
  • Gauge: 22
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Recessed Pull
  • Item: Storage Cabinet
  • No. of Drawers: 0
  • Shelf Capacity: 150 lb
  • Height: 78 in
  • Cabinet Color: Light Gray
  • Number of Doors: 2
  • Cabinet Handle Style: Pull
  • Casters Included: No
  • Number of Cabinet Shelves: 1
  • Cabinet Height Range: Full Height
  • Method of Construction: Welded
  • Locking Cabinet: Yes
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Finish - Cabinets: Powder Coated
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Mobile/Stationary: Stationary
  • Cabinet Door Type: Standard
  • Cabinet Strength Rating: Commercial
  • Item - Storage Cabinets: Storage Cabinet
  • Standards: ANSI/BIFMA, SCS
  • Overall Cabinet Depth: 18"
  • Material - Cabinets: Steel
  • Finish: Powder Coated
  • Includes: (2) Keys, Adjustable Shelf, Coat Rod
  • Cabinet Locking Mechanism: Electronic Keypad
  • Width: 36 in
  • Lock Type: Electronic Keypad
  • Cabinet Material: Steel
  • Includes Keys: Yes
  • Door Locking Points: 3
  • Body Panel Type: Solid
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • Frame Assembled: Assembled
  • Door Handle/Lock Type: Recessed Pull Handle & Electronic Keypad
  • Door Handle Type: Recessed Pull
  • Load Capacity per Shelf: 150 lb
  • Base Type: Leveling
  • Door Material Thickness: 16 ga
  • Mobility: Stationary
  • Cabinet Finish/Material: Powder Coated Steel
  • For Use Outdoors: No
  • Overall WxD: 36 in x 18 in
  • Shelf Adjustability: Adjustable
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Shelf Adjustment Increments: 2 in
  • Includes Hanging Rod: Yes
  • Color Family: Gray
  • Cabinet Finish: Powder Coated
  • Hanging Rod Material: Steel
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Panel Material Thickness: 22 ga
  • Number of Keys: 2
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in

Reviews of Tennsco #7818WELLG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.