customer-service Help
Tennsco

22 ga. Steel Deluxe Wardrobe Cabinet, 36" W, 78" H, Wardrobe, Stationary

Tennsco 22 ga. Steel Deluxe Wardrobe Cabinet,  36" W,  78" H,  Wardrobe,  Stationary 7818WELSD
Hover or click to zoom Tap to zoom
$641.91
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Commercial
  • Overall Cabinet Width: 36"
See full product details
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Total: $641.91

Tennsco #7818WELSD Specifications

  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Commercial
  • Overall Cabinet Width: 36"
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Cabinet Door Type: Standard
  • Cabinet Color: Sand
  • Gauge: 22
  • Number of Drawers: 0
  • Number of Shelves: 1
  • Overall Cabinet Height: 78"
  • Cabinet Locking Mechanism: Electronic Keypad
  • Depth: 18"
  • Finish - Cabinets: Powder Coated
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Mobile/Stationary: Stationary
  • Locking Cabinet: Yes
  • Cabinet Height Range: Full Height
  • Material - Cabinets: Steel
  • Casters Included: No
  • Number of Doors: 2
  • Standards: ANSI/BIFMA, SCS
  • Depth of Cabinet: 18 in
  • Method of Construction: Welded
  • Shelf Capacity: 150 lb
  • No. of Drawers: 0
  • Includes: (2) Keys, Adjustable Shelf, Coat Rod
  • Width: 36"
  • Width of Cabinet: 36 in
  • Height: 78"
  • Overall Cabinet Depth: 18"
  • Item: Storage Cabinet
  • Cabinet Handle Style: Pull
  • Item - Storage Cabinets: Storage Cabinet
  • Height of Cabinet: 78 in
  • Number of Cabinet Shelves: 1
  • Finish: Powder Coated
  • Color: Sand
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Cabinet Material: Steel
  • Cabinet Finish: Powder Coated
  • Overall WxD: 36 in x 18 in
  • Color Family: Tan
  • For Use Outdoors: No
  • Door Material Thickness: 16 ga
  • Mobility: Stationary
  • Panel Material Thickness: 22 ga
  • Frame Assembled: Assembled
  • Duty Rating: Medium Duty
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Includes Hanging Rod: Yes
  • Base Type: Leveling
  • Hanging Rod Material: Steel
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • Cabinet Finish/Material: Powder Coated Steel
  • Door Handle Type: Recessed Pull
  • Body Panel Type: Solid
  • Shelf Adjustment Increments: 2 in
  • Includes Keys: Yes
  • Number of Keys: 2
  • Shelf Adjustability: Adjustable
  • Load Capacity per Shelf: 150 lb
  • Door Handle/Lock Type: Recessed Pull Handle & Electronic Keypad
  • Door Locking Points: 3
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in

Reviews of Tennsco #7818WELSD