Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 42 in H
- Zoro #: G2937678
- Mfr #: CVD1842 BLACK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 22
- Number of Drawers: 0
- Number of Shelves: 2
$506.39
Subtotal: $506.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #CVD1842 BLACK
- Zoro #G2937678
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 18 in |
Width | 36 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Black |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (2) Adjustable Shelves; Floor Levelers; Knuckle Hinges; 16 Gauge Door Frame |
Standards | SCS, ANSI/BIFMA |
Method of Construction | Bolted |
Shelf Capacity | 150 lb |
Number of Doors | 2 |
Finish | Powder Coated |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Reviews of Tennsco #CVD1842 BLACK
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2472 LIGHT GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618DHBK
- TENNSCO Welded Strd Under-Counter Height Storage Cabinet, 36"Wx24"Dx36"H, Gry 3624-MGY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD1842 SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 1870LGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A SAND
- TENNSCO 20/22 ga. ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ2478SUC MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WLGY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7220 LIGHT GREY
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1430 GRAY
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx18"Dx84"H, Gray GM6SC6884-4HG
- Tennsco Industrial Storage Cabinets