Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2175927
- Mfr #: 7818ELMG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22
- Number of Drawers: 0
$527.34
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $527.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELBK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELLG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELSD
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD2442 SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4224MG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 1872 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ2442SU BLACK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1442 LIGHT GREY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7220 MED GREY
- GLOBAL EQUIPMENT Global Industrial„¢ EZ Assemble Storage Cabinet, 36"Wx18"Dx72"H, Black, Unassembled 361872BK
- LITTLE GIANT 12/14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary SSL2-A-2460
- Tennsco Industrial Storage Cabinets