Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2175890
- Mfr #: 7818WELBK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 22
$584.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $584.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #7818WELBK Specifications
- Zoro #: G2175890
- Mfr #: 7818WELBK
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 22
- Number of Drawers: 0
- Number of Shelves: 1 Adjustable Shelf
- Overall Height: 78 in
- Depth: 18 in
- Handle Type: Recessed Pull
- Item: Storage Cabinet
- Shelf Capacity: 150 lb
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Cabinet Height Range: Full Height
- Includes: (2) Keys, Adjustable Shelf, Coat Rod
- Number of Doors: 2
- Height: 78 in
- Mobile/Stationary: Stationary
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Method of Construction: Welded
- Finish: Powder Coated
- Standards: ANSI/BIFMA, SCS
- Width: 36 in
- Lock Type: Electronic Keypad
- Overall WxDxH: 36 in x 18 in x 78 in
- Base Type: Leveling
- Cabinet Storage Components: Hanging Rods, Shelves
- Shelf Adjustment Increments: 2 in
- Load Capacity per Shelf: 150 lb
- Door Material Thickness: 16 ga
- Body Panel Type: Solid
- Door Locking Points: 3
- Panel Material Thickness: 22 ga
- Item - Storage Cabinets: Storage Cabinet
- Locking Cabinet: Yes
- Height of Cabinet: 78 in
- No. of Drawers: 0
- Overall WxD: 36 in x 18 in
- Includes Hanging Rod: Yes
- Hanging Rod Material: Steel
- Material - Cabinets: Steel
- Color Family: Black
- For Use Indoors/Outdoors: No
- Door Handle/Lock Type: Recessed Pull Handle & Electronic Keypad
- Shelf Adjustability: Adjustable
- Mobility: Stationary
- Cabinet Finish: Powder Coated
- Number of Keys: 2
- Number of Shelves and Adjustability: 1 Adjustable Shelf
- Includes Keys: Yes
- Cabinet Handle Style: Pull
- Frame Assembled: Assembled
- Cabinet Door Type: Standard
- Casters Included: No
- Cabinet Locking Mechanism: Electronic Keypad
- Product Type: Storage Cabinet
- Overall Depth: 18 in
- Cabinet Finish/Material: Powder Coated Steel
- For Use Outdoors: No
- Door Handle Type: Recessed Pull
- Number of Cabinet Shelves: 1
- Depth of Cabinet: 18 in
- Finish - Cabinets: Powder Coated
- Width of Cabinet: 36 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in
Reviews of Tennsco #7818WELBK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024BK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 7220 SAND
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Chmpgn/Putty 3624-CPY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024SD
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELMG
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7820MGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ2442SU BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 SAND
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H SSL4-A-2460
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary 6615PY
- Tennsco Industrial Storage Cabinets