Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2111186
- Mfr #: CVD1870 BLACK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Depth: 18 in
- Duty Rating: Light Duty
- Finish: Powder Coated
- Height: 78 in
- Material: Steel
- Number of Shelves: 4 Adjustable Shelves
- Door Type: Clearview
$582.16
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $582.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD1870 BLACK Specifications
- Zoro #: G2111186
- Mfr #: CVD1870 BLACK
- Cabinet Style: Shelving
- Depth: 18 in
- Duty Rating: Light Duty
- Finish: Powder Coated
- Height: 78 in
- Material: Steel
- Number of Shelves: 4 Adjustable Shelves
- Door Type: Clearview
- Color: Black
- Overall Depth: 18 in
- Gauge: 22
- Overall Width: 36 in
- Number of Drawers: 0
- Shelf Capacity: 150 lb
- Overall Height: 78 in
- Handle Type: Swing
- Item: Storage Cabinet
- Width: 36 in
- Assembled/Unassembled: Unassembled
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Locking Points: 3 Points
- Number of Doors: 2
- Cabinet Height Range: Full Height
- Method of Construction: Bolted
- Standards: ANSI/BIFMA, SCS
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Mobile/Stationary: Stationary
- Includes: 1 Bottom Shelf, 16 Gauge Door Frame, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
- Lock Type: Keyed
- Door Locking Points: 3
- Panel Material Thickness: 24 ga
- Base Type: Leveling
- Body Panel Type: Solid
- Door Material Thickness: 16 ga
- Cabinet Storage Components: Shelves
- Load Capacity per Shelf: 200 lb
- Overall WxDxH: 36 in x 18 in x 78 in
- No. of Drawers: 0
- Depth of Cabinet: 18 in
- Mobility: Stationary
- Locking Cabinet: Yes
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Overall Cabinet Width: 36"
- Overall Cabinet Depth: 18"
- Door Handle Type: Swing
- Color Family: Black
- Width of Cabinet: 36 in
- Audit Trail Storage: None
- Cabinet Door Type: Clearview
- Frame Assembled: Unassembled
- Cabinet Color: Black
- Item - Storage Cabinets: Storage Cabinet
- Cabinet Finish/Material: Powder Coated Steel
- Cabinet Locking Mechanism: Keyed
- Shelf Adjustability: Adjustable
- Cabinet Handle Style: Swing
- Cabinet Strength Rating: Commercial
- Number of Keys: 2
- Number of Cabinet Shelves: 4
- Cabinet Material: Steel
- For Use Outdoors: No
- Overall Cabinet Height: 78"
- Casters Included: No
- Product Type: Storage Cabinet
- For Use Indoors/Outdoors: No
- Door Handle/Lock Type: Swing Handle & Keyed
- Material - Cabinets: Steel
- Overall WxD: 36 in x 18 in
- Cabinet Finish: Powder Coated
- Finish - Cabinets: Powder Coated
- Includes Keys: Yes
- Height of Cabinet: 78 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD1870 BLACK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7820 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818ELMG
- TENNSCO Unassembled Under-Counter Hgt Strg Cabinet, 36"Wx18"Dx36"H, Chmpgn/Putty 1436-CPY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7220 SAND
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHMG
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6618DHPY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ1878A LIGHT GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ2442SU BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 SAND
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary EA2R361842-05
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELLG
- Tennsco Industrial Storage Cabinets