Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2113006
- Mfr #: CVD1871 LIGHT GREY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Wardrobe
- Depth: 18 in
- Duty Rating: Medium Duty
- Finish: Powder Coated
- Height: 78 in
- Material: Steel
- Number of Shelves: 1 Adjustable Shelf
- Door Type: Clearview
$610.80
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Ships from United States
Subtotal: $610.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD1871 LIGHT GREY Specifications
- Zoro #: G2113006
- Mfr #: CVD1871 LIGHT GREY
- Cabinet Style: Wardrobe
- Depth: 18 in
- Duty Rating: Medium Duty
- Finish: Powder Coated
- Height: 78 in
- Material: Steel
- Number of Shelves: 1 Adjustable Shelf
- Door Type: Clearview
- Color: Light Gray
- Overall Depth: 18 in
- Gauge: 22
- Overall Width: 36 in
- Number of Drawers: 0
- Shelf Capacity: 150 lb
- Overall Height: 78 in
- Handle Type: Swing
- Item: Storage Cabinet
- Width: 36 in
- Assembled/Unassembled: Unassembled
- Mobile/Stationary: Stationary
- Number of Doors: 2
- Locking Points: 3 Points
- Includes: 1 Adjustable Shelf, 1 Bottom Shelf, 1 Full Width Coat Rod, 16 Gauge Door Frame, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
- Standards: ANSI/BIFMA, SCS
- Method of Construction: Bolted
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Cabinet Height Range: Full Height
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Lock Type: Keyed
- Overall WxDxH: 36 in x 18 in x 78 in
- Load Capacity per Shelf: 150 lb
- Base Type: Leveling
- Cabinet Storage Components: Hanging Rods, Shelves
- Body Panel Type: Solid
- Panel Material Thickness: 22 ga
- Door Locking Points: 3
- Shelf Adjustability: Adjustable
- For Use Outdoors: No
- Depth of Cabinet: 18 in
- Audit Trail Storage: None
- Door Handle/Lock Type: Swing Handle & Keyed
- Overall Cabinet Height: 78"
- Overall Cabinet Width: 36"
- Locking Cabinet: Yes
- Includes Hanging Rod: Yes
- Material - Cabinets: Steel
- Frame Assembled: Unassembled
- Cabinet Color: Light Gray
- Finish - Cabinets: Powder Coated
- Cabinet Strength Rating: Commercial
- Casters Included: No
- Number of Shelves and Adjustability: 1 Adjustable Shelf
- Number of Cabinet Shelves: 1
- No. of Drawers: 0
- Width of Cabinet: 36 in
- Product Type: Storage Cabinet
- Overall WxD: 36 in x 18 in
- Item - Storage Cabinets: Storage Cabinet
- Cabinet Finish: Powder Coated
- Door Handle Type: Swing
- Cabinet Handle Style: Swing
- For Use Indoors/Outdoors: No
- Overall Cabinet Depth: 18"
- Cabinet Material: Steel
- Includes Keys: Yes
- Cabinet Locking Mechanism: Keyed
- Cabinet Finish/Material: Powder Coated Steel
- Height of Cabinet: 78 in
- Mobility: Stationary
- Color Family: Gray
- Number of Keys: 2
- Cabinet Door Type: Clearview
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD1871 LIGHT GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H J1878SUPY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHPY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024DHLG
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7220 BLACK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4218 MED GREY
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ1878SU SAND
- TENNSCO 20 ga. ga. Steel Storage Cabinet, Stationary JO2478SUCPY
- TENNSCO 20 ga. ga. Steel Storage Cabinet, Stationary JO1878SUCPY
- TENNSCO 20 ga. ga. Steel Storage Cabinet, Stationary JO1878SUCSD
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EA4R362472-05
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary 32.6-182
- Tennsco Industrial Storage Cabinets