Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2117985
- Mfr #: CVD2471 MED GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 22
- Number of Drawers: 0
$540.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $540.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 BLACK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELMG
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHLG
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black 1436-BLK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224BK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2472 MED GREY
- TENNSCO 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H CVD7114 MED GREY
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary J1830SULG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1472 LIGHT GREY
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 230W361872SV-ME
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-246-7/5DB
- Tennsco Industrial Storage Cabinets