Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G2120819
- Mfr #: CVD2471 SAND
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Depth: 24 in
- Duty Rating: Medium Duty
- Finish: Powder Coated
- Height: 78 in
- Material: Steel
- Number of Shelves: 1 Adjustable Shelf
- Door Type: Clearview
$632.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $632.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD2471 SAND Specifications
- Zoro #: G2120819
- Mfr #: CVD2471 SAND
- Cabinet Style: Wardrobe
- Depth: 24 in
- Duty Rating: Medium Duty
- Finish: Powder Coated
- Height: 78 in
- Material: Steel
- Number of Shelves: 1 Adjustable Shelf
- Door Type: Clearview
- Color: Sand
- Overall Depth: 24 in
- Gauge: 22
- Overall Width: 36 in
- Number of Drawers: 0
- Shelf Capacity: 200 lb
- Overall Height: 78 in
- Handle Type: Swing
- Item: Storage Cabinet
- Width: 36 in
- Assembled/Unassembled: Unassembled
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Standards: ANSI/BIFMA, SCS
- Cabinet Height Range: Full Height
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Method of Construction: Bolted
- Locking Points: 3 Points
- Number of Doors: 2
- Includes: 1 Adjustable Shelf, 1 Bottom Shelf, 1 Full Width Coat Rod, 16 Gauge Door Frame, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
- Mobile/Stationary: Stationary
- Lock Type: Keyed
- Overall WxDxH: 36 in x 24 in x 78 in
- Panel Material Thickness: 22 ga
- Door Locking Points: 3
- Body Panel Type: Solid
- Load Capacity per Shelf: 200 lb
- Cabinet Storage Components: Hanging Rods, Shelves
- Base Type: Leveling
- Frame Assembled: Unassembled
- Cabinet Door Type: Clearview
- Mobility: Stationary
- Audit Trail Storage: None
- Item - Storage Cabinets: Storage Cabinet
- For Use Indoors/Outdoors: No
- Cabinet Locking Mechanism: Keyed
- Cabinet Color: Sand
- Finish - Cabinets: Powder Coated
- Shelf Adjustability: Adjustable
- Material - Cabinets: Steel
- Number of Cabinet Shelves: 1
- Cabinet Material: Steel
- Overall Cabinet Width: 36"
- Depth of Cabinet: 24 in
- Casters Included: No
- Cabinet Strength Rating: Commercial
- Cabinet Finish/Material: Powder Coated Steel
- Product Type: Storage Cabinet
- For Use Outdoors: No
- Door Handle Type: Swing
- Height of Cabinet: 78 in
- Overall Cabinet Depth: 24"
- Door Handle/Lock Type: Swing Handle & Keyed
- Includes Hanging Rod: Yes
- Overall Cabinet Height: 78"
- Number of Keys: 2
- Locking Cabinet: Yes
- Cabinet Handle Style: Swing
- Color Family: Tan
- Includes Keys: Yes
- Number of Shelves and Adjustability: 1 Adjustable Shelf
- No. of Drawers: 0
- Width of Cabinet: 36 in
- Cabinet Finish: Powder Coated
- Overall WxD: 36 in x 24 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD2471 SAND
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 1872 SD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024DHPY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 2472PY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1470 GRAY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WMGY
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H J1878SUSD
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 LIGHT GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842A SAND
- TENNSCO 20/22 ga. ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ2478SUC MED GREY
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary HDCC244842-2S95
- Tennsco Industrial Storage Cabinets