Tennsco
22 ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H
- Mfr # 7818WSD
- Zoro # G2937571
$506.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Subtotal: $506.99
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUC LIGHT GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD1471 MED GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618DHBK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7824W MED GREY
- TENNSCO Unassembled Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey 3070-MGY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6618DHLG
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELSD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 1472 SD
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ2478SU LIGHT GREY
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary VF31301872-02
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 3502-95
- Tennsco Industrial Storage Cabinets