Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary
Mfr # 6024MG
Zoro # G2176870
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Key Features
- Cabinet Style Shelving
- Depth 24 in
- Duty Rating Light Duty
- Finish Polyester/Epoxy Powder Paint
- Height 60 in
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214BK
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUC LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXMG
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H J1878SUSD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7220 BLACK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1430PY
- TENNSCO Deluxe Cabinet, 36w x 18d x 78h, Light Gray 1870LGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 1480 BLACK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHMG
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 42H, Gray 361842GY
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24A-HG
- Tennsco Industrial Storage Cabinets