Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary
- Zoro #: G2176338
- Mfr #: 6618DHPY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24
- Number of Drawers: 0
$606.00
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Subtotal: $606.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #6618DHPY
- Zoro #G2176338
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 66 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 66 in |
Overall WxDxH | 36 in x 18 in x 66 in |
Overall WxD | 36 in x 18 in |
Height of Cabinet | 66 in |
Overall Depth | 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Details
Cabinet Style | Shelving |
Duty Rating | Light Duty |
Material | Carbon Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Reviews of Tennsco #6618DHPY
Explore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD1471 SAND
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Black 721830-BLK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 3018BK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024SD
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 2472 SD
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLX-LGY
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLX-PY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1481LG
- TENNSCO 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H 7114LGY
- LITTLE GIANT 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary SSLP3-A-3048
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary HDC-243642-2S95
- Tennsco Industrial Storage Cabinets