Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary
- Mfr # 6624DHLG
- Zoro # G2176590
$539.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $539.99
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand 1436-SND
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ1878SUC BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1871 BLACK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELSD
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ2478C BLACK
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478SU BLACK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7824SD
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H 2442 SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H 1442PY
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue 652061BL
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60"Wx24"Dx78"H, Gray GM4SC0478-4HG
- Tennsco Industrial Storage Cabinets