Tennsco

24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary

Tennsco 24 ga. Carbon Steel Storage Cabinet,  36 in W,  72 in H,  Stationary 7214ELPY
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Champagne/Putty
  • Gauge: 24
See full product details
$677.42
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #7214ELPY Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Carbon Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Champagne/Putty
  • Gauge: 24
  • Number of Drawers: 0
  • Number of Shelves: 5 Adjustable Shelves
  • Overall Height: 72 in
  • Depth: 18 in
  • Handle Type: Recessed Pull
  • Item: Storage Cabinet
  • Finish: Polyester/Epoxy Powder Paint
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Standards: ANSI/BIFMA, SCS
  • Includes: (2) Keys, (4) Adjustable Half Shelves, Coat Rod, Full Top Shelf
  • Shelf Capacity: 150 lb
  • Mobile/Stationary: Stationary
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Number of Doors: 2
  • Method of Construction: Welded
  • Height: 72 in
  • Locking Points: 2 Points
  • Width: 36 in
  • Cabinet Height Range: Full Height
  • Lock Type: Electronic Keypad
  • Load Capacity per Shelf: 150 lb
  • Body Panel Type: Solid
  • Door Material Thickness: 24 ga
  • Shelf Adjustment Increments: 2 in
  • Cabinet Storage Components: Hanging Rods, Shelves
  • ShelvesAdj: 5 Adjustable
  • Panel Material Thickness: 24 ga
  • Shelf Material Thickness: 22 ga
  • Door Locking Points: 2
  • Overall WxDxH: 36 in x 18 in x 72 in
  • Base Type: Frame
  • For Use Indoors/Outdoors: No
  • Item - Storage Cabinets: Storage Cabinet
  • Product Type: Storage Cabinet
  • Material - Cabinets: Steel
  • For Use Outdoors: No
  • Casters Included: No
  • Door Handle Type: Recessed Pull
  • Color Family: Putty
  • Cabinet Finish: Powder Coated
  • Number of Shelves and Adjustability: 5 Adjustable Shelves
  • Handle/Lock Type: Recessed Pull Handle & Electronic Keypad
  • Overall WxD: 36 in x 18 in
  • Number of Keys: 2
  • Shelf Adjustability: Adjustable
  • Includes Keys: Yes
  • Overall Depth: 18 in
  • Height of Cabinet: 72 in
  • Cabinet Locking Mechanism: Electronic Keypad
  • Cabinet Handle Style: Pull
  • Mobility: Stationary
  • Cabinet Finish/Material: Powder Coated Steel
  • Frame Assembled: Assembled
  • Locking Cabinet: Yes
  • Includes Hanging Rod: Yes
  • No. of Drawers: 0
  • Cabinet Door Type: Standard
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in

Reviews of Tennsco #7214ELPY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.