Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G2175979
- Mfr #: 7224ELMG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Medium Gray
- Gauge: 24
$1,150.47
29% off
$811.99
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Subtotal: $811.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #7224ELMG Specifications
- Zoro #: G2175979
- Mfr #: 7224ELMG
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Medium Gray
- Gauge: 24
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 72 in
- Depth: 24 in
- Handle Type: Recessed Pull
- Item: Storage Cabinet
- Width: 36 in
- Height: 72 in
- Number of Doors: 2
- Mobile/Stationary: Stationary
- Includes: (2) Keys, (4) Adjustable Shelves, Bottom Shelf
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Finish: Polyester/Epoxy Powder Paint
- Method of Construction: Welded
- Standards: ANSI/BIFMA, SCS
- Cabinet Height Range: Full Height
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Shelf Capacity: 200 lb
- Lock Type: Electronic Keypad
- Shelf Adjustment Increments: 2 in
- Base Type: Frame
- Body Panel Type: Solid
- Shelf Material Thickness: 20 ga
- Overall WxDxH: 36 in x 24 in x 72 in
- Load Capacity per Shelf: 200 lb
- Door Material Thickness: 24 ga
- Cabinet Storage Components: Shelves
- Door Locking Points: 3
- Panel Material Thickness: 24 ga
- Mobility: Stationary
- Overall WxD: 36 in x 24 in
- For Use Outdoors: No
- Locking Cabinet: Yes
- Cabinet Finish/Material: Powder Coated Steel
- Color Family: Gray
- Includes Keys: Yes
- Cabinet Handle Style: Pull
- For Use Indoors/Outdoors: No
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Door Handle Type: Recessed Pull
- Door Handle/Lock Type: Recessed Pull Handle & Electronic Keypad
- Product Type: Storage Cabinet
- Casters Included: No
- Overall Depth: 24 in
- Frame Assembled: Assembled
- Material - Cabinets: Steel
- Cabinet Door Type: Standard
- No. of Drawers: 0
- Height of Cabinet: 72 in
- Item - Storage Cabinets: Storage Cabinet
- Shelf Adjustability: Adjustable
- Cabinet Finish: Powder Coated
- Cabinet Locking Mechanism: Electronic Keypad
- Number of Cabinet Shelves: 4
- Depth of Cabinet: 24 in
- Width of Cabinet: 36 in
- Finish - Cabinets: Powder Coated
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated
Reviews of Tennsco #7224ELMG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1842BK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD2442 BLACK
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLXELSD
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878C SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WELMG
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLXELMG
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ2478A BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ1842SU SAND
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ1842SU BLACK
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878ALGY
- EQUIPTO Handy cab 36"x13"x27" w lower handle, WH 1735DI-WH
- Tennsco Industrial Storage Cabinets