Tennsco
24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
- Mfr # 4218ELLG
- Zoro # G0397811
$399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $399.99
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELBK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELSD
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELPY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1842 MED GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4224LG
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442 MED GRAY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 7220 SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7824 MED GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 1480 BLACK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7220 MED GRAY
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H 491M98
- Tennsco Industrial Storage Cabinets