Tennsco
24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
- Zoro #: G0397805
- Mfr #: 4218ELMG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24 ga.
- Number of Drawers: 0
$465.06
9% off
$418.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $418.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELPY
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELLG
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELSD
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878C SAND
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELSD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHMG
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 BLACK
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 2471LGY
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1871PY
- GREENLEE 16 ga. ga. Steel Utility Storage Cabinet, 60 in W, 56 in H 5660LH
- LITTLE GIANT 24" x 24" Interior, 2 Compartments SSL1-2D-2424
- Tennsco Industrial Storage Cabinets