Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G9834072
- Mfr #: CVD7214 BLACK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Gauge: 24 ga.
- Number of Drawers: 0
$510.30
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $510.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #CVD7214 BLACK
- Zoro #G9834072
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 72 in |
Overall Depth | 18 in |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Black |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 5 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Locking Points | 3 Points |
Mobile/Stationary | Stationary |
Includes | 1 Bottom Shelf, 1 Fixed Shelf, 17 in Coat Rod, 4 Half Width Adjustable Shelves, Key Lock with 2 Keys |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD7214 BLACK
Explore more
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 LIGHT GREY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 MED GREY
- TENNSCO Storage Cabinet, 36 in W, 72 in H 1480BK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 1470 BLACK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELMG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7814 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H CVD2470 SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7818LGY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W MED GREY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7820 MED GREY
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 2501-4S-95
- Tennsco Industrial Storage Cabinets