Tennsco

24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Putty
  • Gauge: 24 ga.
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Tennsco #OS7114PY Specifications

  • Cabinet Style: Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Putty
  • Gauge: 24 ga.
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Overall Height: 72 in
  • Depth: 18 in
  • Item: Storage Cabinet
  • Finish: Powder Coated
  • Shelf Capacity: 150 lb
  • Standards: ANSI/BIFMA, SCS
  • Method of Construction: Welded
  • Cabinet Height Range: Full Height
  • Number of Doors: 0
  • Includes: Adjustable Shelf, Coat Rod
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Mobile/Stationary: Stationary
  • Width: 36 in
  • Height: 72 in
  • Lock Type: None
  • Body Panel Type: Solid
  • Shelf Adjustment Increments: 2 in
  • Load Capacity per Shelf: 200 lb
  • Base Type: Frame
  • Panel Material Thickness: 24 ga
  • Overall WxDxH: 36 in x 18 in x 72 in
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Includes Hanging Rod: Yes
  • Overall WxD: 36 in x 18 in
  • Frame Assembled: Assembled
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • Material - Cabinets: Steel
  • For Use Indoors/Outdoors: No
  • Color Family: Putty
  • Cabinet Door Type: Open Face Cabinet
  • For Use Outdoors: No
  • Item - Storage Cabinets: Storage Cabinet
  • Casters Included: No
  • Height of Cabinet: 72 in
  • Cabinet Finish: Powder Coated
  • No. of Drawers: 0
  • Locking Cabinet: No
  • Mobility: Stationary
  • Cabinet Finish/Material: Powder Coated Steel
  • Overall Depth: 18 in
  • Shelf Adjustability: Adjustable
  • Product Type: Storage Cabinet
  • Cabinet Locking Mechanism: None
  • Width of Cabinet: 36 in
  • Depth of Cabinet: 18 in
  • Finish - Cabinets: Powder Coated
  • Number of Cabinet Shelves: 1
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 0, Panel Material Thickness 24 ga

Reviews of Tennsco #OS7114PY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.