Tennsco

24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Gauge: 24 ga.
  • Number of Drawers: 0
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Tennsco #OS7220BK Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Black
  • Gauge: 24 ga.
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Overall Height: 72 in
  • Depth: 24 in
  • Item: Storage Cabinet
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Includes: (4) Adjustable Half Shelves, Coat Rod, Full Top Shelf
  • Mobile/Stationary: Stationary
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Shelf Capacity: 200 lb
  • Method of Construction: Welded
  • Cabinet Height Range: Full Height
  • Number of Doors: 0
  • Standards: ANSI/BIFMA, SCS
  • Finish: Powder Coated
  • Height: 72 in
  • Width: 36 in
  • Lock Type: None
  • ShelvesAdj: 1 Adjustable
  • Overall WxDxH: 36 in x 24 in x 72 in
  • Shelf Adjustment Increments: 2 in
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Panel Material Thickness: 24 ga
  • Base Type: Frame
  • Load Capacity per Shelf: 200 lb
  • Body Panel Type: Solid
  • Includes Hanging Rod: Yes
  • For Use Indoors/Outdoors: No
  • No. of Drawers: 0
  • Mobility: Stationary
  • Height of Cabinet: 72 in
  • Frame Assembled: Assembled
  • Overall WxD: 36 in x 24 in
  • Casters Included: No
  • Item - Storage Cabinets: Storage Cabinet
  • Color Family: Black
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • Cabinet Door Type: Open Face Cabinet
  • Cabinet Locking Mechanism: None
  • Cabinet Finish: Powder Coated
  • Material - Cabinets: Steel
  • Product Type: Storage Cabinet
  • Locking Cabinet: No
  • Shelf Adjustability: Adjustable
  • Cabinet Finish/Material: Powder Coated Steel
  • Overall Depth: 24 in
  • For Use Outdoors: No
  • Number of Cabinet Shelves: 5
  • Depth of Cabinet: 24 in
  • Finish - Cabinets: Powder Coated
  • Width of Cabinet: 36 in
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 0, Panel Material Thickness 24 ga

Reviews of Tennsco #OS7220BK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.