Tennsco
24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H
- Zoro #: G2937328
- Mfr #: 7114LGY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24 ga.
- Number of Drawers: 0
- Number of Shelves: 1
$428.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $428.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHBK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214ELSD
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXMG
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7224 MED GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6624DHLG
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELLG
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLX-PY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1481PY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1842 MED GREY
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black 1436-BLK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7820 MED GREY
- Tennsco Industrial Storage Cabinets