Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 42 in H
- Zoro #: G2937912
- Mfr #: CVD1442 LIGHT GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 24
- Number of Drawers: 0
- Number of Shelves: 2
$379.99
Subtotal: $379.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H 1870BK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218LGY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442PY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478C SAND
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478C MED GREY
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Chmpgn/Putty 3618-CPY
- TENNSCO 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H 7114LGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 7114ELBK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 BLACK
- LYON Sit/Stand Stool, Polyurethane NF2092N
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CA41361872-05
- Tennsco Industrial Storage Cabinets