Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary
- Mfr # CVD4224PY
- Zoro # G2176295
$465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $465.99
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4224LG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4224MG
- TENNSCO Unassembled Under-Counter Hgt Strg Cabinet, 36"Wx24"Dx36"H, Chmpgn/Putty 2436-CPY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7820SD
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary 6615BK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024DHLG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1470 SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7824 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 7818PY
- TENNSCO Heavy Gauge Welded Steel Jumbo Combination Steel Storage Cabinet, 48" W, 78" H J2478SUCPY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD1442 MED GREY
- Tennsco Industrial Storage Cabinets