Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Mfr # 1481PY
- Zoro # G2176645
$391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $391.99
Key Features
- Cabinet Style Wardrobe
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7814 MED GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHMG
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878SUC LIGHT GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELMG
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7814PY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824PY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 BLACK
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 42 in H J2442A-LGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ1842A BLACK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary 1824LG
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 46-243-L
- Tennsco Industrial Storage Cabinets