Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G2112008
- Mfr #: CVD1472 MED GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Depth: 18 in
- Duty Rating: Light Duty
- Finish: Powder Coated
- Height: 72 in
- Material: Steel
- Number of Shelves: 5 Adjustable Shelves
- Door Type: Clearview
$525.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $525.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD1472 MED GREY Specifications
- Zoro #: G2112008
- Mfr #: CVD1472 MED GREY
- Cabinet Style: Combination Wardrobe
- Depth: 18 in
- Duty Rating: Light Duty
- Finish: Powder Coated
- Height: 72 in
- Material: Steel
- Number of Shelves: 5 Adjustable Shelves
- Door Type: Clearview
- Color: Medium Gray
- Overall Depth: 18 in
- Gauge: 24
- Overall Width: 36 in
- Number of Drawers: 0
- Shelf Capacity: 150 lb
- Overall Height: 72 in
- Handle Type: Swing
- Item: Storage Cabinet
- Width: 36 in
- Assembled/Unassembled: Unassembled
- Locking Points: 3 Points
- Cabinet Height Range: Full Height
- Method of Construction: Bolted
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Includes: 1 Bottom Shelf, 1 Fixed Shelf, 17 in Coat Rod, 4 Half Width Adjustable Shelves, Key Lock with 2 Keys
- Standards: ANSI/BIFMA, SCS
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Mobile/Stationary: Stationary
- Number of Doors: 2
- Lock Type: Keyed
- Cabinet Storage Components: Hanging Rods, Shelves
- Door Locking Points: 3
- Load Capacity per Shelf: 200 lb
- Panel Material Thickness: 24 ga
- Body Panel Type: Solid
- Overall WxDxH: 36 in x 18 in x 72 in
- Base Type: Frame
- ShelvesAdj: 5 Adjustable
- Includes Hanging Rod: Yes
- Color Family: Gray
- Door Handle Type: Swing
- Handle/Lock Type: Swing Handle & Keyed
- No. of Drawers: 0
- Audit Trail Storage: None
- Number of Shelves and Adjustability: 5 Adjustable Shelves
- Number of Cabinet Shelves: 5
- Shelf Adjustability: Adjustable
- Cabinet Finish: Powder Coated
- Product Type: Storage Cabinet
- Depth of Cabinet: 18 in
- Overall Cabinet Height: 72"
- Mobility: Stationary
- Height of Cabinet: 72 in
- Cabinet Handle Style: Swing
- Overall WxD: 36 in x 18 in
- Item - Storage Cabinets: Storage Cabinet
- Includes Keys: Yes
- For Use Outdoors: No
- Cabinet Material: Steel
- Finish - Cabinets: Powder Coated
- Cabinet Door Type: Clearview
- Overall Cabinet Width: 36"
- Overall Cabinet Depth: 18"
- Casters Included: No
- Number of Keys: 2
- For Use Indoors/Outdoors: No
- Cabinet Locking Mechanism: Keyed
- Cabinet Finish/Material: Powder Coated Steel
- Frame Assembled: Unassembled
- Material - Cabinets: Steel
- Cabinet Strength Rating: Commercial
- Cabinet Color: Medium Gray
- Width of Cabinet: 36 in
- Locking Cabinet: Yes
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD1472 MED GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824WPY
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ1878SU SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD1472 SAND
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214PY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 1872LGY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442SU-SD
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7220 LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1472 LIGHT GREY
- LITTLE GIANT Receiving Station, Center Shelf, 24" x 36" Top RS32436LL
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Keypad Cabinet 36-244-KP - 36"W x 24"D x 78"H 36-244-KP
- Tennsco Industrial Storage Cabinets