Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile
- Zoro #: G3455159
- Mfr #: CK6624DHLG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24
- Number of Drawers: 0
$608.31
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $608.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CK6624DHLG Specifications
- Zoro #: G3455159
- Mfr #: CK6624DHLG
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Light Gray
- Gauge: 24
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 73 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Caster Configuration: (4) Swivel with Brakes
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Number of Doors: 2
- Shelf Capacity: 200 lb
- Cabinet Height Range: Full Height
- Method of Construction: Welded
- Includes: (2) Swivel Casters with Brakes, (4) Adjustable Shelves, (4) Swivel Casters, Bottom Shelf
- Mobile/Stationary: Mobile
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Finish: Powder Coated
- Locking Points: 3 Points
- Width: 36 in
- Height: 73 in
- Lock Type: Keyed
- Body Panel Type: Solid
- Cabinet Storage Components: Shelves
- Panel Material Thickness: 24 ga
- Overall WxDxH: 36 in x 24 in x 73 in
- Load Capacity per Shelf: 200 lb
- Base Type: Casters
- Door Handle Type: Swing
- Cabinet Locking Mechanism: Keyed
- Shelf Adjustability: Adjustable
- Audit Trail Storage: None
- Cabinet Finish: Powder Coated
- No. of Drawers: 0
- Overall Depth: 24 in
- Casters Included: Yes
- For Use Outdoors: No
- Color Family: Gray
- Mobility: Mobile
- For Use Indoors/Outdoors: No
- Frame Assembled: Assembled
- Product Type: Storage Cabinet
- Cabinet Finish/Material: Powder Coated Steel
- Material - Cabinets: Steel
- Cabinet Door Type: Standard
- Item - Storage Cabinets: Storage Cabinet
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Height of Cabinet: 73 in
- Cabinet Handle Style: Swing
- Includes Keys: Yes
- Caster Type: (4) Swivel
- Locking Cabinet: Yes
- Overall WxD: 36 in x 24 in
- Width of Cabinet: 36 in
- Depth of Cabinet: 24 in
- Number of Cabinet Shelves: 4
- Finish - Cabinets: Powder Coated
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 73 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CK6624DHLG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHMG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHBK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHSD
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 1872 BLACK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218MGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 66 in H 6624DHPY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD2442 MED GREY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7220 LIGHT GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A LIGHT GREY
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S361878HG
- EQUIPTO Handy cab 36"x13"x27" w lower handle, BL 1735DI-BL
- Tennsco Industrial Storage Cabinets