Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile
- Zoro #: G3455131
- Mfr #: CK6624DHPY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24
- Number of Drawers: 0
$577.99
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Subtotal: $577.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHSD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHBK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHMG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WELBK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618DHPY
- TENNSCO Unassembled Strd Slim Storage Cabinet, 30"Wx18"Dx72"H, Champagne/Putty 3070-CPY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 7224ELPY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478A MED GREY
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H J2442SU-MGY
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HDC-246078-4S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary HDC-244842-2S95
- Tennsco Industrial Storage Cabinets